1. Tools & Machining/
  2. Power Tools/
  3. Routers & Accessories/
  4. High Power Slotting Cutters
A2 - Cutting Width - 4mm

A2 - Cutting Width - 4mm


Select
See all variants from
£899.99

Inc VAT (20%)

Up to 16% off

See all variants from £899.99

Description

Very Narrow Slotting Cutters
KVNS™ A2™

Feature Attributes

Body Material:

Steel

Gage Length:

3.7 mm

Hub Thickness:

3.4 mm

Unit Measured:

Metric

Hand Preference:

Neutral

Clamping Type:

A2/A3/A4/Pg/Tg

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome