KNS Slotting Mill - Arbour Mount - Reinforced Body


£1,739.99 Inc VAT (20%)
Up to 4% off

See 4 Product Variants
£1,739.99

Description

KNS® Slotting Mill • Reinforced Body • Arbour Mount
Slotting

Feature Attributes

Body Material:
Steel
Center Cutting Tool:
Center Cutting
Clamping Type:
A2/A3/A4/Pg/Tg
Adapter Type Machine Side:
Arbor
Hub Thickness:
6 mm
Hand Preference:
Neutral
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome