1. Tools & Machining/
  2. Power Tools/
  3. Routers & Accessories/
  4. High Power Slotting Cutters
KSSM Slotting Cutters - 1/2" IC Inserts - KSSS Shell Mount - .709.813" Adjustment Range

KSSM Slotting Cutters - 1/2" IC Inserts - KSSS Shell Mount - .709.813" Adjustment Range


Select
See all variants from
£3,399.99

Inc VAT (20%)

Up to 8% off

See all variants from £3,399.99

Description

KSSS™ • Shell Mount
KSSM™ • 1/2" IC

Feature Attributes

Gage Length:

53.162 mm

Insert Shape:

X-Indexable Cartridge

Adjustment Range:

1.321 mm

Body Material:

Steel

Center Cutting Tool:

Center Cutting

Hand Preference:

Neutral

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome