1. Tools & Machining/
  2. Power Tools/
  3. Routers & Accessories/
  4. High Power Slotting Cutters
KSSM Slotting Cutters - IC 10 - Adjustable (Arbor Mount - Half-Side Cutting - Right Hand 14 mm )

KSSM Slotting Cutters - IC 10 - Adjustable (Arbor Mount - Half-Side Cutting - Right Hand 14 mm )


Select
See all variants from
£2,499.99

Inc VAT (20%)


See all variants from £2,499.99

Description

Type A, Arbor Mount • 10mm IC Inserts
KSSM™ • IC 10 • Adjustable

Feature Attributes

Adjustment Range:

1 mm

Gage Length:

13.925 mm

Body Material:

Steel

Insert Shape:

X-Indexable Cartridge

Hub Thickness:

13.85 mm

Adapter Type Machine Side:

Arbor

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome