1. Tools & Machining/
  2. Power Tools/
  3. Routers & Accessories/
  4. High Power Slotting Cutters
KSSM Slotting Cutters - IC 10 - Adjustable (Shell Mounting - Half-Side Cutting - Left Hand - 14 mm)

KSSM Slotting Cutters - IC 10 - Adjustable (Shell Mounting - Half-Side Cutting - Left Hand - 14 mm)


Select
See all variants from
£2,499.99

Inc VAT (20%)

Up to 10.5% off

See all variants from £2,499.99

Description

Type B, Shell Mount • 10mm IC Inserts
KSSM™ • IC 10 • Adjustable

Feature Attributes

Insert Shape:

X-Indexable Cartridge

Gage Length:

36.83 mm

Body Material:

Steel

Adjustment Range:

1 mm

Hand Preference:

Left

Adapter Type Machine Side:

Shell Mill

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome