1. Tools & Machining/
  2. Power Tools/
  3. Routers & Accessories/
  4. High Power Slotting Cutters
KVNS - Very Narrow Slotting Cutters - .087"

KVNS - Very Narrow Slotting Cutters - .087"


Select
See all variants from
£1,239.99

Inc VAT (20%)


See all variants from £1,239.99

Description

Very Narrow Slotting Cutters
KVNS™ A2™

Feature Attributes

Gage Length:

2 mm

Body Material:

Steel

Adapter Type Machine Side:

Arbor

Clamping Type:

A2/A3/A4/Pg/Tg

Hub Thickness:

1.8 mm

Hand Preference:

Neutral

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome