C247 HSS-E-PM - Short series end mill with 5 flutes (Imperial)


£99.99 Inc VAT (20%)

See 2 Product Variants
£99.99

Description

Short series end mill with 5 flutes

Feature Attributes

Material:
HSS-E-PM
Standards Met:
DIN 844 K
Shank:
Weldon shank DIN 1835B
Finish:
Bright
Length of Cut:
Short
Number of Flutes:
5
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome