1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. High Speed Steel End Mills
C247 HSS-E-PM - Short series end mill with 5 flutes (Metric)

C247 HSS-E-PM - Short series end mill with 5 flutes (Metric)


See all variants from
£139.99Inc VAT (20%)
See all variants from £139.99

Description

Short series end mill with 5 flutes

Feature Attributes

Material:
HSS-E-PM
Finish:
Bright
Shank:
Weldon shank DIN 1835B
Product Series:
C247
Number of Flutes:
5
Length of Cut:
Short
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome