C273 HSS-E-PM - Long series end mill with 4 flutes (Imperial)


£32.99 Inc VAT (20%)

See 5 Product Variants
£32.99

Description


Description unavailable

Feature Attributes

Material:
HSS-E-PM
Unit of Measurement:
Imperial
Standards Met:
DIN 844 L
Product Series:
C273
Finish:
Bright
Number of Flutes:
4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome