C273 HSS-E-PM - Long series end mill with 4 flutes (Metric)


£32.99 Inc VAT (20%)
Up to 5% off

See 21 Product Variants
£32.99

Description


Description unavailable

Feature Attributes

Material:
HSS-E-PM
Product Series:
C273
Unit of Measurement:
Metric
Length of Cut:
Long
Standards Met:
DIN 844 L
Shank:
Weldon shank DIN 1835B
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome