1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. High Speed Steel End Mills
C273 HSS-E-PM - Long series end mill with 6 flutes (Metric)

C273 HSS-E-PM - Long series end mill with 6 flutes (Metric)


See all variants from
£209.99Inc VAT (20%)
See all variants from £209.99

Description

Long series end mill with 6 flutes

Feature Attributes

Material:
HSS-E-PM
Length of Cut:
Long
Finish:
Bright
Shank:
Weldon shank DIN 1835B
Product Series:
C273
Standards Met:
DIN 844 L
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome