1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. High Speed Steel End Mills
C295 HSS-E-PM - Long series end mill with 6 flutes (Metric)

C295 HSS-E-PM - Long series end mill with 6 flutes (Metric)


See all variants from
£439.99Inc VAT (20%)
See all variants from £439.99

Description

Long series end mill with 6 flutes

Feature Attributes

Material:
HSS-E-PM
Product Series:
C295
Shank:
Weldon shank DIN 1835B
Length of Cut:
Long
Standards Met:
DIN 844 L
Unit of Measurement:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome