Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
End Mills
High Speed Steel End Mills
C295 HSS-E-PM - Long series end mill
By Dormer
Reset
Clear All
Number of Flutes
Select
See all variants from
£229.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£229.99
Description
Description unavailable
Feature Attributes
Material:
HSS-E-PM
Length of Cut:
Long
Standards Met:
DIN 844 L
Shank:
Weldon shank DIN 1835B
Finish:
TiCN
Product Series:
C295
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome