Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
End Mills
High Speed Steel End Mills
C299 HSS-E-PM - Short series end mill with 3 flutes (Metric)
By Dormer
See all variants from
£30.99
Inc VAT (20%)
See all variants from
£30.99
Description
Short series end mill with 3 flutes
Feature Attributes
Material:
HSS-E-PM
Unit of Measurement:
Metric
Number of Flutes:
3
Product Series:
C299
Standards Met:
DIN 844 K
Shank:
Weldon shank DIN 1835B
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome