1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. High Speed Steel End Mills
C400 HSS-E - Short series roughing end mill with NF flat coarse pitch profile and 4 flutes (Metric)

C400 HSS-E - Short series roughing end mill with NF flat coarse pitch profile and 4 flutes (Metric)


See all variants from
£42.99Inc VAT (20%)
See all variants from £42.99

Description

Short series roughing end mill with NF flat coarse pitch profile and 4 flutes

Feature Attributes

Material:
HSS-E
Number of Flutes:
4
Shank:
Weldon shank DIN 1835B
Standards Met:
DIN 844 K
Unit of Measurement:
Metric
Product Series:
C400
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome