1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. High Speed Steel End Mills
C407 HSS-E-PM - Short series roughing end mill with NRA asymetrical coasre pitch profile and 4 flutes (Metric)

C407 HSS-E-PM - Short series roughing end mill with NRA asymetrical coasre pitch profile and 4 flutes (Metric)


See all variants from
£49.99Inc VAT (20%)
Up to 7.5% off
See all variants from £49.99

Description

Short series roughing end mill with NRA asymetrical coasre pitch profile and 4 flutes

Feature Attributes

Material:
HSS-E-PM
Length of Cut:
Short
Product Series:
C407
Unit of Measurement:
Metric
Shank:
Weldon shank DIN 1835B
Number of Flutes:
4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome