1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. High Speed Steel End Mills
C428 HSS-E-PM - Short series roughing end mill with HRA asymetrical fine pitch profile and 6 flutes (Metric)

C428 HSS-E-PM - Short series roughing end mill with HRA asymetrical fine pitch profile and 6 flutes (Metric)


See all variants from
£239.99Inc VAT (20%)
See all variants from £239.99

Description

Short series roughing end mill with HRA asymetrical fine pitch profile and 6 flutes

Feature Attributes

Material:
HSS-E-PM
Number of Flutes:
6
Unit of Measurement:
Metric
Length of Cut:
Short
Shank:
Weldon shank DIN 1835B
Standards Met:
DIN 844 K
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome