1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. High Speed Steel End Mills
C492 HSS-E-PM - Long series roughing end mill with HRA asymetrical fine pitch profile and 3 flutes (Metric)

C492 HSS-E-PM - Long series roughing end mill with HRA asymetrical fine pitch profile and 3 flutes (Metric)


See all variants from
£74.99Inc VAT (20%)
See all variants from £74.99

Description

Long series roughing end mill with HRA asymetrical fine pitch profile and 3 flutes

Feature Attributes

Material:
HSS-E-PM
Shank:
Weldon shank DIN 1835B
Length of Cut:
Long
Unit of Measurement:
Metric
Finish:
ALCRONA
Number of Flutes:
3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome