1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. High Speed Steel End Mills
C907 HSS-E-PM - Short series end mill with 5 flutes (Metric)

C907 HSS-E-PM - Short series end mill with 5 flutes (Metric)


See all variants from
£199.99Inc VAT (20%)
See all variants from £199.99

Description

Short series end mill with 5 flutes

Feature Attributes

Material:
HSS-E-PM
Finish:
ALCRONA
Number of Flutes:
5
Shank:
Weldon shank DIN 1835B
Standards Met:
DIN 844 K
Product Series:
C907
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome