1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. High Speed Steel End Mills
C908 HSS-E-PM - Short series roughing end mill with NRA asymetrical coasre pitch profile and 4 flutes (Metric)

C908 HSS-E-PM - Short series roughing end mill with NRA asymetrical coasre pitch profile and 4 flutes (Metric)


See all variants from
£62.99Inc VAT (20%)
See all variants from £62.99

Description

Short series roughing end mill with NRA asymetrical coasre pitch profile and 4 flutes

Feature Attributes

Material:
HSS-E-PM
Number of Flutes:
4
Finish:
ALCRONA
Shank:
Weldon shank DIN 1835B
Length of Cut:
Short
Unit of Measurement:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome