1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. High Speed Steel End Mills
C908 HSS-E-PM - Short series roughing end mill with NRA asymetrical coasre pitch profile and 6 flutes (Metric)

C908 HSS-E-PM - Short series roughing end mill with NRA asymetrical coasre pitch profile and 6 flutes (Metric)


See all variants from
£299.99Inc VAT (20%)
See all variants from £299.99

Description

Short series roughing end mill with NRA asymetrical coasre pitch profile and 6 flutes

Feature Attributes

Material:
HSS-E-PM
Unit of Measurement:
Metric
Finish:
ALCRONA
Product Series:
C908
Length of Cut:
Short
Standards Met:
DIN 844 K
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome