1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. High Speed Steel End Mills
C948 HSS-E-PM - Long series roughing end mill with NRA asymetrical coasre pitch profile and 6 flutes (Metric)

C948 HSS-E-PM - Long series roughing end mill with NRA asymetrical coasre pitch profile and 6 flutes (Metric)


See all variants from
£399.99Inc VAT (20%)
See all variants from £399.99

Description

Long series roughing end mill with NRA asymetrical coasre pitch profile and 6 flutes

Feature Attributes

Material:
HSS-E-PM
Standards Met:
DIN 844 L
Unit of Measurement:
Metric
Number of Flutes:
6
Finish:
ALCRONA
Product Series:
C948
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome