DUO-LOCK - KenFEED - KSDB - 6 Flutes - Metric

DUO-LOCK - KenFEED - KSDB - 6 Flutes - Metric


Select
£113.99 Inc VAT (20%)


See all variants from £113.99

Description

DUO-LOCK™ • KenFEED™ • 6 Flutes
Modular Solid Carbide End Mills

Feature Attributes

Helix Angle:
20.000
Number of Flutes:
6
Body Material:
Carbide
Coating:
Altin
Coolant Supplied:
No
Adapter Type Machine Side:
Duo-Lock
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome