DUO-OCK - HARVI - UKDV - 4-Flute - Metric


£89.99 Inc VAT (20%)

See 6 Product Variants
£89.99

Description

HARVI • UKDV • Asymmetrical Flute Spacing
High-Performance DUO-λOCK® Modular End Mills • HARVI™

Feature Attributes

Helix Angle:
39.000
Number of Flutes:
4
Body Material:
Carbide
Coolant Supplied:
No
Corner Style:
Chamfer
Adapter Type Machine Side:
Duo-Lock
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome