DUO-OCK - HARVI - ULDV - 4-Flute - Metric


£99.99 Inc VAT (20%)

See all variants from £99.99

Description

HARVI • ULDV • Asymmetrical Flute Spacing
High-Performance DUO-λOCK® Modular End Mills • HARVI™

Feature Attributes

Helix Angle:
39.000
Number of Flutes:
4
Body Material:
Carbide
Hand Preference:
Right
Unit Measured:
Metric
Coolant Supplied:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome