1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. High Speed Steel End Mills

HSS-Co 5% Threaded Shank Multi Flute Long Series End Mills - Metric


See all variants from
£11.99Inc VAT (20%)
See all variants from £11.99

Description

Long Series Type E431T.
Used for profile milling and producing open slots. Bright finish. Flute type: 30° helix.
Manufactured to BS 122 : Part 4 : 1980.

METRIC TOLERANCES:
Diameter: up to 38.00mm. Tolerance: +0.0630, -0.0130.
Diameter: Over 38.00mm. Tolerance: +0.1250, -0.0000.

See full description

Feature Attributes

Shank Diameter Tolerance:
H6
Plunge Type:
Non-centre Cutting
Finish/Coating:
Bright
Material:
Cobalt High Speed Steel
Cutter Diameter Tolerance:
K10
Material Grade:
M35
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome