HSS Threaded Shank Multi Flute Long Series End Mills - Inch

HSS Threaded Shank Multi Flute Long Series End Mills - Inch


Select
£7.29 Inc VAT (20%)


See all variants from £7.29

Description

Long Series E430T.
Used for profile milling and producing open slots. Bright finish. Flute type: 30° helix. Manufactured to BS 122 : Part 4 : 1980.

Inch Tolerances:
Diameter: up to 1/2". Tolerance: +0.0025, 0.0005.
Diameter: Over 1/2". Tolerance: +0.0050, 0.0000.

See full description

Feature Attributes

Cutter Diameter Tolerance:
K10
Plunge Type:
Non-centre Cutting
Material Grade:
M2
Flute Type:
Helical
Finish/Coating:
Bright
Series:
E304T
More attributes
Product Reviews -
a month ago by Alan
Good reliable company

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome