1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. High Speed Steel End Mills
NXT Weldon Shank 4 Flute Mills

NXT Weldon Shank 4 Flute Mills


See all variants from
£139.99Inc VAT (20%)
See all variants from £139.99

Description

NXT Weldon Shank 4 Flute Mills from Seco provide reliable and high performance cutting power. With an NXT coating they are perfectly suited to cutting applications that include structural and ferrous steels, whilst maintaining high speeds and temperature resistance.

Features and Benefits
• Designed for cutting structural and ferrous steels
• NXT coated for durability and prolonged tool life
• Designed for high performance milling applications
• Weldon shank helps prevent tool rotation during use

Specifications
• Flute helix angle: 48.0 degrees
• Cutting edges: 4
• Corner camfer angle: 45.0 degrees
• Shank type: Weldon

Typical Applications
• Milling
• Steel
• Ferrous metals
• Side milling

See full description

Feature Attributes

Shank Type:
Weldon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome