Series 09 HSS-Co 8% Weldon Shank Multi Flute End Mills - TiALN Coated - Metric


£8.19 Inc VAT (20%)

See all variants from £8.19

Description

Series 09 - Regular Series, TiALN Coated
Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B.
Shank cutting diameter:
3-6mm to +0.04 -0.0.
8-20mm to +0.05 -0.0.

HSS-Co 8% Uncoated (for general production machining)
TiCN Coated (extends cutter life and improves work material surface finish)
TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Feature Attributes

Material:
Cobalt High Speed Steel
Plunge Type:
Centre Cutting
Cutting Direction:
Right Hand
Standards Met:
DIN 844,DIN 1835B
Shank Type:
Weldon Flat
Material Grade:
M42
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome