1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. High Speed Steel End Mills
Series 09 HSS-Co 8% Weldon Shank Multi Flute End Mills - TiCN Coated - Metric

Series 09 HSS-Co 8% Weldon Shank Multi Flute End Mills - TiCN Coated - Metric


See all variants from
£7.99Inc VAT (20%)
See all variants from £7.99

Description

Series 09 - Regular Series, TiCN Coated
Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B.
Shank cutting diameter:
3-6mm to +0.04 -0.0.
8-20mm to +0.05 -0.0.

Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

See full description

Feature Attributes

Plunge Type:
Centre Cutting
Finish/Coating:
TiCN
Flute Type:
Helical
Cutting Direction:
Right Hand
Standards Met:
DIN 844,DIN 1835B
Series:
09
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome