Series 09 HSS-Co 8% Weldon Shank Multi Flute End Mills - Uncoated - Metric


£6.59 Inc VAT (20%)
Up to 15% off

See all variants from £6.59

Description

Series 09 - Regular Series
Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B.
Shank cutting diameter:
3-6mm to +0.04 -0.0.
8-20mm to +0.05 -0.0.

HSS-Co 8% Uncoated (for general production machining)
TiCN Coated (extends cutter life and improves work material surface finish)
TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

Feature Attributes

Cutting Direction:
Right Hand
Plunge Type:
Centre Cutting
Shank Diameter Tolerance:
h6
Finish/Coating:
Uncoated
Series:
09
Flute Type:
Helical
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome