1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. High Speed Steel End Mills
Series 10 HSS-Co 8% 4 Flute Weldon Shank Long Series End Mills - TiCN Coated - Metric

Series 10 HSS-Co 8% 4 Flute Weldon Shank Long Series End Mills - TiCN Coated - Metric


See all variants from
£9.29Inc VAT (20%)
See all variants from £9.29

Description

Series 10 - Long Series, TiCN Coated
Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B.
Shank cutting diameter:
3-6mm to +0.04 -0.0.
8-20mm to +0.05 -0.0.

Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

See full description

Feature Attributes

Series:
10
Material:
Cobalt High Speed Steel
Material Grade:
M42
Cutting Direction:
Right Hand
Number of Flutes:
4
Shank Diameter Tolerance:
H6
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome