1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. High Speed Steel End Mills
Series 37 HSS-Co 8% 4 Flute Threaded Shank Long Series End Mills - TiALN Coated - Metric

Series 37 HSS-Co 8% 4 Flute Threaded Shank Long Series End Mills - TiALN Coated - Metric


Select
See all variants from
£15.99Inc VAT (20%)

See all variants from £15.99

Description

Series 37 - Long Series, TiALN Coated
Dimensions to DIN 844. Centre cutting. Threaded shank to DIN 1835D. Shank cutting diameter to +0.04 -0.0.

Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

See full description

Feature Attributes

Standards Met:
DIN 1835D,DIN 844
Series:
37
Material:
Cobalt High Speed Steel
Flute Type:
Helical
Shank Type:
Threaded
Number of Flutes:
4
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome