Bowers' XT3 digital internal micrometers offer a new ergonomic design - including a larger and clearer LCD display - along with IP67 electronics protection, proximity output with optional built-in Bluetooth; both allow bi-directional communication giving greater flexibility for data acquisition and storage. The extended mechanical travel of the XT range means that special heads can also be manufactured to accommodate users most awkward measuring problems. Measuring heads for threads, splines slots, grooves, deep-holes and many more applications are available on request.
New ergonomic design with larger and clearer LCD swivel display - IP67 Electronics - Proximity output with optional built-in Bluetooth - Bi-directional communication - Self-centring heads - Fast, accurate measurement - Range 2 - 300 mm (0.080" - 12") - 2 - 6mm 2 point/ 6 - 300mm 3 point measurement - Resolution 0.001mm/0.00005" - Tungsten carbide measuring faces on all 3-point heads from 12.5mm - Blind bore measurement from 2mm - 6mm and above 12.5 mm (0.500") - Extensions available above 6mm for deep hole measurement - Setting rings included with individual instruments and sets - Serial number on all digital readouts and measuring heads - Heads with special anvils available to suit specific customer requirements (e.g. Threads, grooves, 2-point, spherical, splines etc) -
Resolution:
0.001 mm
System of Measurement:
Metric
Includes:
Wooden Case
Display Type:
Digital
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy