2 608 596 119 HSS-G Pilot Drill for Hex Shank Arbors 102mm

2 608 596 119 HSS-G Pilot Drill for Hex Shank Arbors 102mm

Order Code: ZT1190183X

£4.09 Inc VAT (20%)


Description

HSS-G pilot drill bit for hexagon socket adaptor

Features and Benefits
• Width across flats 11 mm
• Easy to use
• High quality material

See full description
Specifications for 2 608 596 119 HSS-G Pilot Drill for Hex Shank Arbors 102mm
  • MFR Part No.
    2608596119
  • Diameter
    11mm
  • Blade Material
    High Speed Steel
  • Cutting Depth
    102mm
  • Item
    Holesaws
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome