1. Tools & Machining/
  2. Cutting Tools/
  3. Hole Saws & Cutters/
  4. Hole Saws
Bi-Metal Cobalt Holesaw

Bi-Metal Cobalt Holesaw


Select
See all variants from
£6.29Inc VAT (20%)
Up to 13% off

See all variants from £6.29

Description

Faithfull Bi-Metal Cobalt Holesaws with precision set teeth for aggressive material penetration and swarf clearance. This also provides a smooth, fast cutting action. Manufactured from bi-metal material with a 8% cobalt content for increased heat and wear resisitance for greater product life. Will cut thin and thick guage materials. Ideal for use on a wide variety of materials including: stainless steel, steel, aluminium, sheet metal, mild metal, non-ferrous metals, cast iron, soft/hard wood and PVC. Suitable for use in most variable speed power drills. Specification Cutting Depth: 38mm

Feature Attributes

Material:
Bi-Metal
Pitch:
Variable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome