Holesaws Constant Pitch Carbide Tipped

Holesaws Constant Pitch Carbide Tipped

Order Code: ZT1718728S

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.234%
10 - 19£17.478%
20 +£16.7112%


Description

High-hardness, carbide tipped teeth with a triple chip tooth grind, ideal for use on PVC, wood, fibreglass, ABS and materials that are too hard and abrasive for regular steel holesaws. The cutting depth is 41mm (15/8”). Saws have 3TPI constant pitch teeth.

Holesaw and Arbor sizes:
14-30mm - use Arbor K1 or K4.
32-210mm - use Arbor K2 or K10.

See full description
Specifications for Holesaws Constant Pitch Carbide Tipped
  • Diameter
    20mm
  • Product Type
    Holesaws
  • Size
    14-210mm
  • Cutting Depth
    41mm
  • Material
    Carbide Tipped

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome