Professional Holesaw Kit in Plastic Case
0
1
2
3

Professional Holesaw Kit in Plastic Case

Order Code: ZT1147768X

£29.99 Inc VAT (20%)
£33.9911.5% off
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

Featuring a constant pitch - First choice for cutting thin sheet materials up to 3mm thick. For producing high quality holes in wood, steel, brass, bronze, cast iron, aluminium and plastic. Featuring an hardened HSS cutting edge welded to a tough alloy steel body. Heavy duty shatter-resistant construction; virtually unbreakable.
6 teeth per inch. 38mm (11/2”) cutting depth.

9 Piece Service Engineer’s Kit
Comprises of 22, 29, 35, 44, 51 and 64mm constant pitch bi-metal high speed steel holesaws with hardened cutting edges.
Complete with K4 and K10 arbors and K7 Spring. Supplied in a robust plastic carry case.

See full description
Specifications for Professional Holesaw Kit in Plastic Case
  • Number of Pieces
    9
  • Item
    Holesaw Sets
  • Diameter
    22 - 64mm
  • Cutting Depth
    38mm
  • Pack Quantity
    9
  • Product Type
    Holesaw Kit
  • Material
    HSS
    Alloy Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome