1. Tools & Machining/
  2. Cutting Tools/
  3. Hole Saws & Cutters/
  4. Hole Saws
Variable Pitch Bi-Metal HSS Holesaw Kits
0
1
2

Variable Pitch Bi-Metal HSS Holesaw Kits


Select
See all variants from
£30.99Inc VAT (20%)

See all variants from £30.99

Description

For producing high quality holes in wood, steel, brass, bronze, cast iron, aluminium and plastic. Featuring a very aggressive cutting action and M3 HSS cutting teeth to give a very smooth finish. Cuts up to 40% faster then constant pitch saws. The varying tooth pitch gives substantial reductions in noise by disrupting harmonics produced when sawing materials such as tubing, angle etc. Improved swarf clearance is also achieved requiring less effort to complete each cut. Tooth life is greatly extended, as is battery life when used with a cordless drill. Suitable for all uses: engineering, construction and maintenance. 4 to 6 teeth per inch. 28.5mm (1 1/8”) cutting depth.

Electrician’s Kit - 9 Pieces
Comprises of 16, 20, 25, 32, 40 and 51mm variable pitch bi-metal high speed steel holesaws with hardened cutting edges, K7 Spring, K1 and K10 arbors with pilot drills.
Supplied in a robust plastic carry case.

See full description

Feature Attributes

Number of Pieces:
9
Item:
Holesaw Sets
Product Type:
Holesaw Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome