Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Inspection and Retrieving Tools
Hooks and Picks
256 Erectors Scraper
By Eclipse Blue
Order Code:
ZT1001769X
£27.99
Inc VAT (20%)
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
27.99
https://www.zoro.co.uk/shop/tools-and-machining/hooks-and-picks/256-erectors-scraper/p/ZT1001769X
Add to quotation
Schedule an order and save 5%
View all Hooks and Picks
Description
Flat Heavy Duty Engineering Scraper (Erectors)
For heavy engineering and large jobs.
Specifications
Specifications for 256 Erectors Scraper
Overall Width
30mm
Type
Engineer's Scraper
Shank Length
210mm
Overall Depth
335mm
Overall Length
335mm
Handle Shape
Contoured
Shape
Flat
MFR Part No.
256
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome