1. Tools & Machining/
  2. Power Tools/
  3. Power Drills/
  4. Impact Drills
DV18V Hammer Drill 13mm Keyless Chuck 690W

DV18V Hammer Drill 13mm Keyless Chuck 690W


Select
See all variants from
£159.99Inc VAT (20%)

See all variants from £159.99

Description

Features:

- High power 690W motor
- 13mm keyless chuck
- Variable speed
- Two speed gearbox
- Sturdy aluminium gear casing for long life
- Reverse facility
- Soft grip handle

See full description

Feature Attributes

Available Operation Modes:
Rotation & Hammer,Rotation Only
Power Rating:
690 W
Blows per Minute:
0 - 13,000,0 - 39,000 ,
Chuck Type:
Keyless
Weight:
2.0 kg
Noise/ Vibration Information:
Sound Power Level 110 dB(A),Sound Uncertainty K 3.0 dB,Sound Pressure Level 99 dB(A),Vibration emission value Impact Drilling into Concrete Ah 16.0 m/s²,Vibration Uncertainty K 1.8 m/s²
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome