1. Tools & Machining/
  2. Power Tools/
  3. Power Drills/
  4. Impact Drills
GSB 16RE -  13mm Variable Speed Impact Drill

GSB 16RE - 13mm Variable Speed Impact Drill


2 Variants From
£184.99

Inc VAT (20%)

See 2 Product Variants
£184.99

Description

GSB 16RE : Professional impact drill providing maximum power, versatility and precision at an extremely light 1.8kg in weight. Robust metal twin-sleeve keyless chuck provides quick and easy accessory changes for excellent productivity. Features a speed pre-selection setting wheel to make working with different materials trouble-free and effortless. Also features electronic control for exact pilot drilling.

Feature Attributes

Contents:

Auxiliary Handle,Carry Case,Depth Stop 210mm,GSB16-RE

Blows per Minute:

0-47,600

Torque Range:

Soft Screwing Applications: 0-18 Nm

No Load Speed:

0-2,800 rpm

Capacity:

Drilling Ø Concrete 16mm,Drilling Ø Masonry 18mm,Drilling Ø Steel 13mm,Drilling Ø Wood 30mm

Power Rating:

750 W

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome