1. Tools & Machining/
  2. Power Tools/
  3. Power Drills/
  4. Impact Drills
GSB21-2RE -  2-Speed Impact Drill

GSB21-2RE - 2-Speed Impact Drill


Select
See all variants from
£249.99Inc VAT (20%)

See all variants from £249.99

Description

GSB21-2RE
High-performance impact drill with high torque for the most heavy-duty applications with large diameters (drilling, working with core cutters and holesaws), screwdriving and stirring. Single-sleeve keyless chuck with Auto-Lock for quick accessory changes with only one hand.

Feature Attributes

Noise/ Vibration Information:
Vibration Emission Value Ah 14.6 m/s² (Impact Drilling in Concrete),Sound Uncertainty Level K 3.0 dB,Vibration Uncertainty K 1.5 m/s² (Concrete 1.8 m/s²),Sound Power Level 106 dB(A),Vibration Emission Value Ah 2.5 m/s² (Screwdriving),Sound Pressure Level 95 dB(A),Vibration Emission Value Ah 5.6 m/s² (Drilling in Metal),Vibration Emission Value Ah 2.5 m/s² (Thread Cutting)
No Load Speed:
High: 0-3,000,Low: 0-900 rpm,rpm
Available Operation Modes:
Rotation & Hammer
Blows per Minute:
Low: 15,300,High: 51,000 ,
Weight:
2.9 kg
Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome