HP1631K 13mm Percussion Drill

HP1631K 13mm Percussion Drill


Select
£123.99 Inc VAT (20%)
4.5% off


See all variants from £123.99

Description

The Makita HP1631K 13mm Percussion Drill has a cylinder-shaped motor housing and aluminium gear housing cover for high-performance. The variable speed trigger with forward/reverse rotation provides increased user control. Supplied with: 1 x Side Handle and 1 x Carry Case. Specifications: Chuck Capacity: 13mm.Input Power: 710W.No Load Speed: 0-3,200/min.Impact Rate: 0-48,000/bpm.Capacity: Steel 13mm, Masonry 16mm, Wood 30mm.Weight: 2.0kg.

Feature Attributes

Input Power:
710 W
No Load Speed:
0-3, 200 rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome