1. Tools & Machining/
  2. Power Tools/
  3. Power Drills/
  4. Impact Drills
HP1641 Impact Drill with 13mm Keyless Chuck
0
1

HP1641 Impact Drill with 13mm Keyless Chuck


Select
See all variants from
£119.99Inc VAT (20%)

See all variants from £119.99

Description

The Makita HP1641 Impact drill is ideal for use in the Workshop or DIY around the home. Featuring variable speed and reverse this machine can be used for both drilling and screwdriving.

It is supplied with a 13mm keyless chuck so you can say goodbye to chuck keys and has a detachable side handle for 2 handed grip which incorporates a depth gauge.

• Forward/reverse rotation.
• Variable speed control by trigger.
• Double Insulation
• In-line positive grip design maximises power thrust.
• Large Trigger for easy operation.
• Keyless chuck.

See full description

Feature Attributes

Weight:
2 kg
Chuck Capacity:
1.5 to 13mm
Available Operation Modes:
Rotation & Hammer,Rotation Only
Capacity:
Drilling Ø Wood 30mm,Drilling Ø Masonry 16mm,Drilling Ø Steel 13mm
Contents:
Auxiliary Handle,Depth Stop,Carry Case,HP1641
Blows per Minute:
44,800
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome