HP2070 2-Speed Percussion Drill 1010W 110V

HP2070 2-Speed Percussion Drill 1010W 110V

Order Code: ZT2423061S

£249.99 Inc VAT (20%)
£259.993.5% off


Description

1 x Makita HP2070 2 Speed Percussion Drill 1010W 110V Version.

Specifications for HP2070 2-Speed Percussion Drill 1010W 110V
  • Power Source
    Corded 110V
  • Capacity (Wood)
    40mm
  • No Load Speed
    0-2, 900rpm
  • Capacity (Steel)
    16mm
  • Input Power
    1010W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome