Insulated Extension Bars

Insulated Extension Bars


Select
Select
£17.99 Inc VAT (20%)
Up to 5% off


See all variants from £17.99


Description unavailable

Feature Attributes

Number of Pieces:
1
Material:
Steel
Product Type:
Extension Bar
Standards Met:
IEC 60900
Drive Type:
Square
Finish/Coating:
Chrome-Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome