1. Tools & Machining/
  2. Hand Tools/
  3. Sockets & Ratchets/
  4. Impact Sockets
1-1/2" Drive Impact Socket, Standard Length 6-Point - Metric

1-1/2" Drive Impact Socket, Standard Length 6-Point - Metric


9 Variants From
£42.99

Inc VAT (20%)

See 9 Product Variants
£42.99

Description

1-1/2" Drive Impact Socket, Standard Length 6-Point - Metric

• Chrome molybdenum steel
• Black oxide
• No of points: 6
• Laser etched size
• SAE
• USA Federal Standard GGG-W-660A

Image is for illustrative purposes only. please refer to product description.

See full description

Feature Attributes

Drive Type:

Square

Material:

Chrome Molybdenum Steel

Finish/Coating:

Black Oxide

Drive Size:

1-1/2 in

Bit Type:

Hex

Socket Type:

Impact Sockets

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome