1in. Drive Impact Sockets, Imperial

1in. Drive Impact Sockets, Imperial


Select
£10.99 Inc VAT (20%)
Up to 21.5% off


See all variants from £10.99

Description

Manufactured from high-quality chrome-molybdenum steel, these 1" impact sockets are a durable choice for all toolkits.

Features and Benefits
• Black oxidised finish resists corrosion and abrasion
• Permanent laser-etched markings for user convenience
• Super durable chrome-molybdenum steel for a long-life product

Standards
• SAE
• DIN 3129

See full description

Feature Attributes

Number of Points:
6
Standards Met:
DIN 3129,SAE
Size System:
AF
Finish/Coating:
Black Oxide
Drive Type:
Square
Socket Depth:
Standard
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome