1. Tools & Machining/
  2. Hand Tools/
  3. Sockets & Ratchets/
  4. Impact Sockets
APA40/24 24mm 1" Drive Deep Impact Socket

APA40/24 24mm 1" Drive Deep Impact Socket


8 Variants From
£23.99

Inc VAT (20%)

See 8 Product Variants
£23.99

Description

These 1" Drive Deep Impact Sockets are manufactured from high grade hardened Chrome Molybdenum steel for longer life.

-Chrome Molybdenum Material
-Thick walls prevent breakage
-For use with 1" impact wrenches
-PCL branded with sizes printed clearly on body of socket

See full description

Feature Attributes

Finish/Coating:

Black Oxide

Material:

Chrome Molybdenum Steel

Socket Type:

Impact Sockets

Drive Size:

1 in

Socket Depth:

Deep

Drive Type:

Square

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome